Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure: Bulk Pack

Description
Perform short-term general purpose laboratory and field applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure. These light-duty translucent bottles are a lightweight version of the original Nalgene bottle, bulk-packed for ultimate economy. Thinner-walled and more flexible than the Nalgene Lab Quality Bottles, they feature a wide mouth for easy filling and offer excellent chemical resistance to most acids, bases and alcohols. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
- Linerless polypropylene caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
- Recommended for sample collection and storage of daily working solutions
- Bottles participate in My Green Labs' ACT Label program for Accountability, Consistency and Transparency around product sustainability
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1 L |
Capacity (English) | 32 oz. |
Color | Translucent |
Diameter (Metric) Inner Neck | 53 mm |
Material | HDPE |
No. per Case | 50 |
Sterility | Non-sterile |
Closure Color | Natural, translucent |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1421195 | Certificate of Compliance | 24/01/2025 | 332189-0032 |
1335982 | Certificate of Compliance | 10/12/2024 | 332189-0032 |
1305821 | Certificate of Compliance | 10/12/2024 | 332189-0032 |
1302993 | Certificate of Compliance | 10/12/2024 | 332189-0032 |
1416427 | Certificate of Compliance | 21/11/2024 | 332189-0032 |
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.