Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Opaque Amber HDPE Packaging Bottles with Closure: Bulk Pack

Description
Protect contents from UV light with Thermo Scientific™ Nalgene™ Wide-Mouth Opaque Amber HDPE Packaging Bottles with Closure. These high-density polyethylene bottles meet the requirements of light-resistant containers per USP latest edition and are bulk-packed for easy handling.
- Opaque amber polypropylene closure
- Wide mouth allows easy filling and dispensing of liquids and powders
- Leakproof†
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Opaque Amber |
Description | Wide-Mouth Packaging Bottles |
Diameter (Metric) Inner Neck | 21 mm |
Material | HDPE |
No. per Case | 1000 |
No. per Pack | 1000 |
Closure Color | Opaque Amber |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Documents
Product Information
Schematics & Diagrams
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1415145 | Certificate of Compliance | 10/10/2024 | 312185-0002 |
1414301 | Certificate of Compliance | 27/09/2024 | 312185-0002 |
1410904 | Certificate of Compliance | 27/07/2024 | 312185-0002 |
1406434 | Certificate of Compliance | 17/05/2024 | 312185-0002 |
1403716 | Certificate of Compliance | 25/04/2024 | 312185-0002 |
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
76Hours
7Minutes
4Seconds
55New Offer Save Up to 85%
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.