missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ nano-cap™ Pipet Tips
For the nanoliter range molecular biological applications such as PCR
Brand: BRAND™ 732102
43.92 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Available sterile and non-sterile
- Sterile tips are manufactured under certified BIO-CERT™ quality and sterilized with beta radiation
- Suitable for pipettes using standard ultra-micro or 'crystal' tips for volumes up to 20 μL
- Features capillary rise that is visible to naked eye even for volumes as low as 0.1 μL
- All unopened packages are DNA-, RNase-, endotoxin- and ATP-free
- Available either in bulk packages or in convenient rack format
- Tips are colorless; gray-colored tip tray aids identification
Specifications
0.1 to 20 μL | |
Non-sterile | |
Gray | |
1.45 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Rack | |
TipRefill | |
Single-use | |
Nano-cap |
Non-filtered | |
Colorless | |
Autoclavable | |
3.7 cm | |
For PCR nanoliter range molecular biological applications | |
Standard | |
10 x 96/Rack | |
Brand Sub-Micro Transferpette S Pipette | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction