missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ nano-cap™ Pipet Tips
For the nanoliter range molecular biological applications such as PCR
£44.25 - £53.15
Specifications
Sterility | Non-sterile |
---|---|
Color | Colorless |
Autoclavable | Autoclavable |
Length (English) | 1.45 in. |
Length (Metric) | 3.7 cm |
Product Code | Brand | Volume (Metric) | Packaging | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Packaging | Price | Quantity & Availability | ||||
15154897
|
BRAND™
732102 |
0.1 to 20 μL | TipRefill |
£53.15
Pack of 960 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
15174907
|
BRAND™
732202 |
0.5 to 10 μL | TipBox |
£48.60
Pack of 480 |
In Stock
Log in to see stock. |
||||
15194887
|
BRAND™
732022 |
0.1 to 20 μL | Bulk |
£44.25
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Available sterile and non-sterile
- Sterile tips are manufactured under certified BIO-CERT™ quality and sterilized with beta radiation
- Suitable for pipettes using standard ultra-micro or 'crystal' tips for volumes up to 20 μL
- Features capillary rise that is visible to naked eye even for volumes as low as 0.1 μL
- All unopened packages are DNA-, RNase-, endotoxin- and ATP-free
- Available either in bulk packages or in convenient rack format
- Tips are colorless; gray-colored tip tray aids identification
Specifications
Non-sterile | |
Autoclavable | |
3.7 cm | |
Nano-cap |
Colorless | |
1.45 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title