missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nano-SIL NH2/UV254 HPTLC Plate

Product Code. p-8012187 Shop All Macherey-Nagel Products
Click to view available options
Dimensions (L x W):
10 x 10 cm
10 x 20 cm
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 10187401

Brand: Macherey-Nagel™ 811111

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Nano-SIL NH2
Particle Size 2 to 10 μm
Pore Size 60 Å
Quantity 25 Pk.
Type HPTLC Plate
Fluorescent Indicator UV254
For Use With (Application) Vitamins, Sugars, Steroids, Purine Derivatives, Xanthines, Phenols, Nucleotides and Pesticides
Pore Volume 0.75 mL/g
Specific Surface ∼500 m2/g
Thickness (Metric) 0.2 mm
Dimensions (L x W) 10 x 10 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.