missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Narrow Neck Glass Erlenmeyer Flasks
These Erlenmeyer Flasks are manufactured from Boro 3.3 glass and are acc. to DIN ISO 1773.
Brand: BRAND™ 92739
79.91 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.32000kg
Description
- With beaded rim and graduation
- Narrow neck for controlled pouring and dispensing
- Differing package counts according to capacity
Specifications
DIN ISO 1773 | |
300 mL | |
156 mm | |
10 | |
Yes |
34 mm | |
Borosilicate Glass (3.3) | |
Narrow | |
Erlenmeyer flask | |
87 mm |