missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Narrow Neck Glass Erlenmeyer Flasks
These Erlenmeyer Flasks are manufactured from Boro 3.3 glass and are acc. to DIN ISO 1773.
£67.60 - £206.00
Specifications
Certifications/Compliance | DIN ISO 1773 |
---|---|
Material | Borosilicate Glass (3.3) |
Neck Style | Narrow |
Product Type | Erlenmeyer flask |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10528781
|
BRAND™
92768 |
3000 mL |
£67.60
Each |
In Stock
Log in to see stock. |
|||||
15567851
|
BRAND™
92754 |
1000 mL |
£206.00
Pack of 10 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
15282969
|
BRAND™
92717 |
50 mL |
£99.55
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15557851
|
BRAND™
92739 |
300 mL |
£117.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15222979
|
BRAND™
92736 |
250 mL |
£96.85
Pack of 10 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
15242979
|
BRAND™
92744 |
500 mL |
£125.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- With beaded rim and graduation
- Narrow neck for controlled pouring and dispensing
- Differing package counts according to capacity
Specifications
DIN ISO 1773 | |
Narrow | |
Yes |
Borosilicate Glass (3.3) | |
Erlenmeyer flask |