missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Narrow Neck Glass Erlenmeyer Flasks

These Erlenmeyer Flasks are manufactured from Boro 3.3 glass and are acc. to DIN ISO 1773.

Brand:  BRAND™ 92754

140.57 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : NEW

Additional Details : Weight : 3.09000kg

 View more versions of this product

Product Code. 15567851

  • £206.00 / Pack of 10
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

  • With beaded rim and graduation
  • Narrow neck for controlled pouring and dispensing
  • Differing package counts according to capacity

Specifications

Specifications

DIN ISO 1773
1000 mL
220 mm
10
Yes
42 mm
Borosilicate Glass (3.3)
Narrow
Erlenmeyer flask
131 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers