missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National 12 x 96mm Glass Vials for Automated TOC analyzers

Thermo Scientific™ National 12 x 96mm Glass Vials for Automated TOC Analyzers are available in open top or screw-thread designs.

£71.90 - £333.00

Specifications

Volume (Metric) Working 5 mL
Closure Size 10-425
For Use With (Equipment) Shimadzu Model ASI-5000
View More Specs

Products 2
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
12403628
View Documents
Thermo Scientific™
C4010-1296
Screw Thread TOC Vial, Polypropylene Cap with PTFE septum This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12473718
View Documents
Thermo Scientific™
C4011-1296
Open Top TOC Vial This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Thermo Scientific™ National 12 x 96mm Glass Vials for Automated TOC Analyzers are available in open top or screw-thread designs.

  • Maximum fill volume: 5mL
  • Superior quality N-51A clear borosilicate glass
  • 5mL sample vial is designed for use in the Shimadzu™ Model ASI-5000
  • Screw thread vial fits standard 10-425 closures (included with pre-assembled product)
  • Open-top vial was designed in cooperation with the original equipment manufacturer
Specifications

Specifications

5 mL
10-425
Shimadzu Model ASI-5000
Videos
SDS
Documents

Documents

Product Certifications