Learn More
Thermo Scientific™ National 15 x 45 mm Screw Thread Vials, Silanized
Thermo Scientific™ National 15 x 45mm Screw Thread Vials have a uniformly flat bottom for security with inserts.
Brand: Thermo Scientific™ C4015-S11W
Code : 17
Additional Details : Weight : 0.01000kg
Description
Thermo Scientific™ National 15 x 45mm Screw Thread Vials have a uniformly flat bottom for security with inserts.
- Original 4mL Waters WISP™ autosampler vial
- Superior quality borosilicate clear glass Type 1, Class A or 51A amber glass
- I-D™ vials feature write-on patch
- AP2000™ High-recovery vials feature a tapered bottom for maximum sample extraction
- Glastic™ vials have a glass insert fixed inside of a plastic vial
- Deactivated vials are available with either NSC Silanization or Kimshield™ pretreatment
Specifications
Clear | |
Glass | |
Wide | |
45 mm |
15 mm | |
4 mL | |
4 mL | |
I-D |