missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National 15 x 45 mm Screw Thread Vials, Silanized
Thermo Scientific™ National 15 x 45mm Screw Thread Vials have a uniformly flat bottom for security with inserts.
£51.71 - £53.57
Specifications
Diameter (Metric) Outer | 15 mm |
---|---|
Material | Glass |
Volume (Metric) | 4 mL |
Volume (Metric) Working | 4 mL |
Height (Metric) | 45 mm |
Product Code | Brand | Color | Volume (Metric) | Neck Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Neck Style | Price | Quantity & Availability | |||
12440258
|
Thermo Scientific™
C4015-S2 |
Amber | 4 mL | Standard |
£51.71
Pack of 100 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
12450258
|
Thermo Scientific™
C4015-S2W |
Amber | 4 mL | Wide |
£53.57
Pack of 100 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||
12410258
|
Thermo Scientific™
C4015-S11W |
Clear | 4 mL | Wide |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo Scientific™ National 15 x 45mm Screw Thread Vials have a uniformly flat bottom for security with inserts.
- Original 4mL Waters WISP™ autosampler vial
- Superior quality borosilicate clear glass Type 1, Class A or 51A amber glass
- I-D™ vials feature write-on patch
- AP2000™ High-recovery vials feature a tapered bottom for maximum sample extraction
- Glastic™ vials have a glass insert fixed inside of a plastic vial
- Deactivated vials are available with either NSC Silanization or Kimshield™ pretreatment
Specifications
15 mm | |
4 mL | |
45 mm |
Glass | |
4 mL |