missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Glass Screw-Thread Sample Vials with Open-Top Caps and Septa
Thermo Scientific™ National Glass Screw-Thread Sample Vials with Open-Top Caps and Septa include shrink-wrapped vials and separately packaged caps and septa.
£129.92 - £147.00
Specifications
Color | Amber |
---|---|
Material | Glass |
Septum | PTFE/Silicone |
Closure Type | Screw Cap (Open-top) with Septum |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
12458666
|
Thermo Scientific™
B7990-3A |
8 mL | 17 mm | 60 mm |
£129.92
Pack of 200 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
12478666
|
Thermo Scientific™
B7990-4A |
16 mL | 21 mm | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo Scientific™ National Glass Screw-Thread Sample Vials with Open-Top Caps and Septa include shrink-wrapped vials and separately packaged caps and septa.
- Unassembled convenience kits
- 51A amber glass
- Eliminate leaching of ions
- Provide consistent pH for duration of sample storage life
- With polypropylene open top screw caps and PTFE/silicone septa
- Convenient packaging for storerooms or laboratory cabinets
Specifications
Amber | |
Glass | |
PTFE/Silicone | |
Screw Cap (Open-top) with Septum |