missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Standard-Opening 12 x 32mm Screw-Thread Glass Vials
Thermo Scientific™ National Standard-Opening Screw-Thread Glass Vials feature a uniformly flat bottom for security with inserts.
Brand: Thermo Scientific™ C4013-K1W
This item is not returnable.
View return policy
Description
Thermo Scientific™ National Standard-Opening Screw-Thread Glass Vials feature a uniformly flat bottom for security with inserts.
- Standard neck vials with 8-425 thread finish
- Superior quality borosilicate clear glass Type 1, Class A or 51A amber glass
- I-D™ vials feature write-on patch with graduations at 0.5, 1.0 and 1.5mL
- Deactivated vials are Silanized or Kimshield™ pretreated
Specifications
2mL Clear I-D, Kimshield | |
Glass | |
1.8 mL | |
Yes |
Clear | |
2 mL | |
100/Pk. |