missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Standard-Opening 12 x 32mm Screw-Thread Glass Vials

Thermo Scientific™ National Standard-Opening Screw-Thread Glass Vials feature a uniformly flat bottom for security with inserts.

£37.30 - £45.75

Specifications

Volume (Metric) 2 mL
Volume (Metric) Working 1.8 mL
Quantity 100/Pk.
View More Specs

Products 2
Product Code Brand dimType Volume (Metric) Material Price Quantity & Availability  
Product Code Brand dimType Volume (Metric) Material Price Quantity & Availability  
12460158
View Documents Promotion Details
Thermo Scientific™
C4013-K1W
2 mL Glass This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12470158
View Documents Promotion Details
Thermo Scientific™
C4013-K2W
2 mL Amber Glass This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Thermo Scientific™ National Standard-Opening Screw-Thread Glass Vials feature a uniformly flat bottom for security with inserts.

  • Standard neck vials with 8-425 thread finish
  • Superior quality borosilicate clear glass Type 1, Class A or 51A amber glass
  • I-D™ vials feature write-on patch with graduations at 0.5, 1.0 and 1.5mL
  • Deactivated vials are Silanized or Kimshield™ pretreated
Specifications

Specifications

2 mL
1.8 mL
100/Pk.
Videos
SDS
Documents

Documents

Product Certifications