missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Nature 4040 Shoes
Leather covered cork footbed is ESD dissipative.
£81.20
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
---|---|
Color | White |
Footbed Material | Cork |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15406084
|
Abeba™
4040/34 |
34 |
£81.20
1 pair |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||||
15426084
|
Abeba™
4040/35 |
35 |
£81.20
1 pair |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||||
15452820
|
Abeba™
4040/37 |
37 |
£81.20
1 pair |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||||
15462820
|
Abeba™
4040/39 |
39 |
£81.20
1 pair |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||||
15472820
|
Abeba™
4040/40 |
40 |
£81.20
1 pair |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||||
15466084
|
Abeba™
4040/41 |
41 |
£81.20
1 pair |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||||
15482820
|
Abeba™
4040/42 |
42 |
£81.20
1 pair |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||||
15492820
|
Abeba™
4040/43 |
43 |
£81.20
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
15486084
|
Abeba™
4040/44 |
44 |
£81.20
1 pair |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||||
15402830
|
Abeba™
4040/45 |
45 |
£81.20
1 pair |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||||
15406094
|
Abeba™
4040/46 |
46 |
£81.20
1 pair |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||||
15416094
|
Abeba™
4040/47 |
47 |
£81.20
1 pair |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||||
15436094
|
Abeba™
4040/48 |
48 |
£81.20
1 pair |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- White
- Slip resistance special rubber outsole sole
- Leather coated cork footbed
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
- Adjustable instep area
- Buckle fastening
- Resistant to oil and benzine
Specifications
CE EN ISO 20347:2012 OB A, FO SRC | |
Cork | |
Slip-resistant | |
4040 |
White | |
Leather | |
Rubber |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title