missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ Technology CleanSpace™ Neck Support, Non-Fabic

CleanSpace™ Neck Support is designed to be used with the CleanSpace™ Ultra and CleanSpace™ EX PAPR units.

Brand:  CleanSpace™ Technology PAF-1028

 View more versions of this product

Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 15950092

  • £46.15 / Each
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Used with the revolutionary CleanSpace™Respirators: lightweight, no hoses or belts
  • Designed for comfort over long periods
  • Allows sweating and breathability
  • Easy to wash and quick drying
  • Designed for long wear in harsh environments
  • Easy and quick replacement
  • Made of polyethylene plastic and is safe for use in decontaminated operations
Specifications

Specifications

AS/NZS1716: 2012, EN 12942
Reusable
Neck Support
Welding, Woodworking, Manufacturing, Smelting, Construction, Recycling Plants, Emergency Services, Mining, Agriculture, Processing Plants, Grinding
PAF-1028
137 x 44 x 61 mm
Black
Polyethylene
Small
PAF-1060, PAF-1070
Store at -10°C to +55°C
7 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers