missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ Technology CleanSpace™ Neck Support, Non-Fabic
CleanSpace™ Neck Support is designed to be used with the CleanSpace™ Ultra and CleanSpace™ EX PAPR units.
£46.15
Specifications
Certifications/Compliance | AS/NZS1716: 2012, EN 12942 |
---|---|
Color | Black |
Disposable | Reusable |
Material | Polyethylene |
Product Type | Neck Support |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15950092
|
CleanSpace™ Technology
PAF-1028 |
Small |
£46.15
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
15920082
|
CleanSpace™ Technology
PAF-1012 |
Medium |
£46.15
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
15930082
|
CleanSpace™ Technology
PAF-1013 |
Large |
£46.15
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
Description
- Used with the revolutionary CleanSpace™Respirators: lightweight, no hoses or belts
- Designed for comfort over long periods
- Allows sweating and breathability
- Easy to wash and quick drying
- Designed for long wear in harsh environments
- Easy and quick replacement
- Made of polyethylene plastic and is safe for use in decontaminated operations
Specifications
AS/NZS1716: 2012, EN 12942 | |
Reusable | |
Neck Support | |
PAF-1060, PAF-1070 |
Black | |
Polyethylene | |
Welding, Woodworking, Manufacturing, Smelting, Construction, Recycling Plants, Emergency Services, Mining, Agriculture, Processing Plants, Grinding | |
Store at -10°C to +55°C |