missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dr.Weigert™ Neodisher FA
Neodisher LaboClean FA - Alkaline detergent, liquid concentrate for the automated cleaning of surgical thermo-stable and thermolabile instruments and others medicals or laboratories utensils. Versatile and concentrated detergent.
£61.50 - £62.55
Specifications
Product Type | Neodisher FA |
---|---|
Form | Liquid |
pH | 11.6 to 11.8 |
Sterility | Non-sterile |
Concentration | 1 to 4 mL/L |
Product Code | Brand | Volume (Metric) | Container Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Container Type | Price | Quantity & Availability | ||||
11898990
|
Dr.Weigert™
410135 |
5 L | Cannister |
£61.50
5 L |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10767761
|
Dr.Weigert™
410133 |
5 L | Canister |
£62.55
5 L |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Alkaline detergent, liquid concentrate
- neodisher LaboClean FA is used for cleaning in washer disinfection
- Free of surfactants and active chlorine Excellent material compatibility
- Cleans blood, protein, culture media and gelatine
- Dosage between 2-4 mL/l
Specifications
Neodisher FA | |
11.6 to 11.8 | |
1 to 4 mL/L | |
Filtered |
Liquid | |
Non-sterile | |
1.5 g/cm3 (20°C) | |
5 L |