missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dr.Weigert™ Neodisher Z
Neodisher Z - Acidic neutralising agent liquid. Neutralizes by adding to the first rinse after use of an alkaline detergent during automated reprocessing. Free of surfactants and phosphates.
£14.70 - £240.00
Specifications
Product Type | Neodisher Z |
---|---|
Form | Liquid |
pH | 3 to 2.6 |
Sterility | Non-sterile |
Composition | Citric acid, 2-octyl-2 H-isothiazol-3-one |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11738393
|
Dr.Weigert™
420230 |
10 L |
£127.00
10 L |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10014184
|
Dr.Weigert™
420226 |
20 L |
£240.00
Each |
Estimated Shipment: 29-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10308807
|
Dr.Weigert™
420287 |
1 L |
£176.00
Pack of 12 |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11918144
|
Dr.Weigert™
420287 |
1 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Based on citric acid
- neodisher Z is used for neutralizing alkaline residues in washer disinfection
- Without phosphates, phosphoric acid, nitrogens compounds and surfactants
- Dosage of between 2-4 mL/L
- Gentle on materials
- Laboratory glassware in medical, industrial and water laboratories
Specifications
Neodisher Z | |
3 to 2.6 | |
Citric acid, 2-octyl-2 H-isothiazol-3-one | |
1.2 g/cm3 (20°C) |
Liquid | |
Non-sterile | |
1 to 5 mL/L | |
Filtered |