missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Neoprene Gloves
One piece, bonded neoprene protection against liquid or gas penetration
£285.00 - £297.00
Specifications
Color | Black |
---|---|
Material | Bonded Neoprene |
For Use With (Equipment) | Glove Boxes with 8 in. Ports |
Quantity | 2 Pack |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
11747385
|
Bel-Art™ SP Scienceware™
H50025-0542 |
Small | N/A | N/A | N/A | |||||
11777385
|
Bel-Art™ SP Scienceware™
H50025-0548 |
X-Large | N/A | N/A | N/A | |||||
Description
- Use for glove boxes with 8 in. glove ports
- Requires clamping rings to hold gloves in place
Specifications
Black | |
Bonded Neoprene | |
Glove Boxes with 8 in. Ports | |
2 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ SP Scienceware™ Neoprene Gloves