missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Neoprene Stoppers

Offer resistance to heat, ozone and petroleum based oils.

Brand:  Fisherbrand™ NB031/S

 View more versions of this product

Product Code. 11557103

  • £23.25 / Pack of 5
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Better resistance to heat, ozone and petroleum based oils than red rubber
  • Less suitable for low temperature use
  • Operational temperature range -30°C to 100°C
Specifications

Specifications

35mm
Gray
36 mm
Solid Stopper
5/Pk.
31 mm
Neoprene
31
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers