missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Neotop™ 29-500 Series Neoprene Immersion Gloves
Ideal for use in cold conditions - neoprene maintains its superb elasticity even at low temperatures. Ansell Neotop™ 29-500 Series Neoprene Immersion Gloves protect against a wide range of acids, caustics, alcohols and many solvents.
Brand: Ansell™ 29500090
38.30 GBP valid until 2024-10-31
Use promo code "21678" to get your promotional price.
This item is not returnable.
View return policy
Description
Ideal for use in cold conditions - neoprene maintains its superb elasticity even at low temperatures. Ansell Edmont™ Neotop™ 29-500 Series Neoprene Immersion Gloves protect against a wide range of acids, caustics, alcohols and many solvents.
- Soft, comfortable and absorbant
- Offers superior flexibility
- Contains natural rubber
- Much less tiring to the hands than other heavy-duty gloves
- Flocklined in pure cotton
- Applications include agriculture, chemical industries, oil and petrol refining, cleaning and maintenance
Specifications
Rubber Latex | |
Black | |
Neoprene (Cuff), Cotton Flocking (Liner), Rubber Latex (Back) | |
9 | |
0.75 mm | |
Straight | |
12 Pairs | |
29-500 |
Neoprene | |
Yes | |
Immersion Gloves | |
29-500 | |
Black | |
Cotton Flocking | |
Acids, caustics, alcohols and many solvents |