missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Neotop™ 29-500 Series Neoprene Immersion Gloves
Ideal for use in cold conditions - neoprene maintains its superb elasticity even at low temperatures. Ansell Neotop™ 29-500 Series Neoprene Immersion Gloves protect against a wide range of acids, caustics, alcohols and many solvents.
£54.55
Specifications
Back Material | Rubber Latex |
---|---|
Cuff Material | Neoprene |
Laboratory/Cleanroom Use | Yes |
Product Type | Immersion Gloves |
Style | 29-500 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11787583
|
Ansell™
29500100 |
10 |
£54.55
12 pairs |
In Stock
Log in to see stock. |
|||||
12475170
|
Ansell™
29500110 |
11 |
£54.55
12 pairs |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
11767593
|
Ansell™
29500070 |
7 |
£54.55
12 pairs |
In Stock
Log in to see stock. |
|||||
12455170
|
Ansell™
29500090 |
9 |
£54.55
12 pairs |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
12660822
|
Ansell™
29500080 |
8 |
£54.55
12 pairs |
In Stock
Log in to see stock. |
|||||
Description
Ideal for use in cold conditions - neoprene maintains its superb elasticity even at low temperatures. Ansell Edmont™ Neotop™ 29-500 Series Neoprene Immersion Gloves protect against a wide range of acids, caustics, alcohols and many solvents.
- Soft, comfortable and absorbant
- Offers superior flexibility
- Contains natural rubber
- Much less tiring to the hands than other heavy-duty gloves
- Flocklined in pure cotton
- Applications include agriculture, chemical industries, oil and petrol refining, cleaning and maintenance
Specifications
Rubber Latex | |
Yes | |
29-500 | |
Black | |
Cotton Flocking | |
Acids, caustics, alcohols and many solvents |
Neoprene | |
Immersion Gloves | |
0.75 mm | |
Straight | |
12 Pairs | |
29-500 |