missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Nestor Safety Shoes
Oiled nubuck leather is soft to the touch yet repels water like a duck. The ideal in-and-out shoe is perfect for visiting a construction site.
£135.68 - £158.00
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black, Brown |
Design | Nestor |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15959001
|
Emma Safety Footwear
MM76254635 |
35 |
£158.00
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15969001
|
Emma Safety Footwear
MM76254636 |
36 |
£158.00
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15979001
|
Emma Safety Footwear
MM76254637 |
37 |
£135.68
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15989001
|
Emma Safety Footwear
MM76254638 |
38 |
£135.68
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15999001
|
Emma Safety Footwear
MM76254639 |
39 |
£135.68
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15909011
|
Emma Safety Footwear
MM76254640 |
40 |
£158.00
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15919011
|
Emma Safety Footwear
MM76254645 |
45 |
£135.68
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15929011
|
Emma Safety Footwear
MM76254646 |
46 |
£135.68
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15939011
|
Emma Safety Footwear
MM76254647 |
47 |
£135.68
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15949011
|
Emma Safety Footwear
MM76254648 |
48 |
£135.68
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15959011
|
Emma Safety Footwear
MM76254649 |
49 |
£135.68
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Oil Nubuck construction
- GripForce™ Easy Twist
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
EN ISO 20345:2011 | |
Black, Brown | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Nestor | |
Oiled Nubuck |