Learn More
Usbeck Laborgeraete™ Nickel Double Clamp Sleeves
Use Usbeck Laborgeraete™ Nickel Double Clamp Sleeves to apply 360 degrees of uniform clamping pressure for perfect fit-ups. The sleeves feature a high strength modular design for safer handling.
Brand: Usbeck Laborgeraete™ 2200
Description
- Zinc diecasting
- For rods up to 16 mm Ø
- Use with nickel-plated steel or brass screws
Specifications
1 Ea. | |
Double Sleeve | |
Nickel, Powder-coated Zinc | |
Nickel-plated steel screws 110g |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.