Learn More
DWK Life Sciences Scintillation Vial
Scintillation vials are designed to be used in scintillation counting, but also as a vessel for standard storage applications.
Brand: DWK Life Sciences 225680
254.71 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Liquid scintillation counting is a method used for determination of the activity of low energy radioisotopes, mostly beta-emitting and alpha-emitting isotopes. Popular fields of application are the life sciences, environmental analysis as well as chemical and physical sciences. The sample of interest is mixed with a liquid scintillation cocktail (e.g. zinc sulfide) and placed in transparent or translucent vials, which are then loaded into the liquid scintillation counter. Beta particles released from the isotopic sample interact with the scintillation cocktail and, as a result, photons of light are produced. The intensity of the measured light signal is proportional to the energy of the beta particle.
- For scintillation counting and standard storage applications
- Packaged in convenient utility trays, for easy sample storage
- Use vials with PP cap and metal foil / pulp liner for applications involving hydrocarbons, oils, ketones and alcohol. Not recommended for acids or alkalis.
- Urea caps with PE cone liner offer superior torque retention and excellent sealing characteristics
- Background counts are consistent and low, ultraviolet transmission is high

Specifications
White | |
Clear | |
Borosilicate Glass (5.1) | |
Liquid Scintillation Counting (Determination of The Activity of Low Energy Radioisotopes), Sample Storage | |
Autoclavable | |
57.5 mm | |
1.1 mm | |
No |
Caps Attached | |
27.5 mm | |
20 mL | |
Urea | |
Attached Screw Cap | |
500 | |
22-400 |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.