missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Nickel Round Bottom Evaporating Basin
Evaporate solutions with a round bottom nickel evaporating dish. Nickel Electro™ Nickel Evaporating Basin with Spout comes in various capacities to accommodate the volume of solution.
Brand: Nickel Electro™ 715
Includes: CapacityMetric,DiameterMetric,HeightMetric
Requires : BottomShape,Material,dimProductType
This item is not returnable. View return policy
Description
- Crevice free
- Round bottom
- Non magnetic
- Includes pouring spout
- 99.6% nickel content
- Supplied in standard packs of 5
Crevice free, round bottom, pouring spout
Specifications
Round | |
Nickel | |
Evaporating Bowl | |
30 mm |
50 mL | |
Round | |
Spout | |
60 mm |