missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Nickel Round Bottom Evaporating Basin

Evaporate solutions with a round bottom nickel evaporating dish. Nickel Electro™ Nickel Evaporating Basin with Spout comes in various capacities to accommodate the volume of solution.

£26.00 - £169.00

Specifications

Bottom Shape Round
Material Nickel
Shape Round
Type Evaporating Bowl
View More Specs

Includes: CapacityMetric,DiameterMetric,HeightMetric

Requires: BottomShape,Material,dimProductType


Products 4
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
12737366
View Documents
Nickel Electro™
716
80 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12757366
View Documents
Nickel Electro™
718
250 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12727366
View Documents
Nickel Electro™
715
50 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12747366
View Documents
Nickel Electro™
717
90 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Crevice free
  • Round bottom
  • Non magnetic
  • Includes pouring spout
  • 99.6% nickel content
  • Supplied in standard packs of 5
Specifications

Specifications

Round
Nickel
Round
Evaporating Bowl
Videos
SDS
Documents

Documents

Product Certifications