missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Nickel Round Bottom Evaporating Basin

Evaporate solutions with a round bottom nickel evaporating dish. Nickel Electro™ Nickel Evaporating Basin with Spout comes in various capacities to accommodate the volume of solution.

Brand:  Nickel Electro™ 718

 View more versions of this product

Product Code. 12757366

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: CapacityMetric,DiameterMetric,HeightMetric

Requires : BottomShape,Material,dimProductType
This item is not returnable. View return policy

Description

Description

  • Crevice free
  • Round bottom
  • Non magnetic
  • Includes pouring spout
  • 99.6% nickel content
  • Supplied in standard packs of 5

Crevice free, round bottom, pouring spout

Specifications

Specifications

Round
Nickel
Evaporating Bowl
100 mm
250 mL
Round
40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers