missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nickel Chattaway Micro Spatulas
Get optimum results when you use the nickel-based micro spatulas for your essential laboratory work. Ideal for Biology, Microbiology and Pharmaceutical Applications, the Fisherbrand™ Nickel Chattaway Micro Spatulas are widely used, sturdy, affordable, and resistant to most solvents.
£50.40 - £64.43
Specifications
Quantity | 5 Pk. |
---|---|
Product Type | Chattaway Spatula |
Width (Metric) | 4 mm |
Diameter (Metric) Outer | 3.6 mm |
Material | Nickel |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
11503482
|
Fisherbrand™
2252 |
150 mm |
£64.43
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
11706447
|
Fisherbrand™
2250 |
100 mm |
£60.45
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
11513482
|
Fisherbrand™
2254 |
200 mm |
£62.70
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
11533472
|
Fisherbrand™
2315 |
230 mm |
£50.40
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Excellent resistance to many corrosive environments
- High thermal and electrical conductivities
- Low gas content and low vapor pressure
- Nickel 200 spec (minimum 99.6% nickel content)
- Bright finish
- Spatula Blade One end flat, other end at 45° angle
- Supplied in standard packs of 5
Specifications
5 Pk. | |
4 mm | |
Nickel |
Chattaway Spatula | |
3.6 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Nickel Chattaway Micro Spatulas