missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Nickel-plated Spatula
Spoons out powder and granular materials. Heathrow Scientific™ Nickel-plated Spatula also contains stainless steel wire for durability.
Brand: Heathrow Scientific™ HS15906
Additional Details : Weight : 0.00910kg
Description
- Made from nickel-plated, stainless steel wire
- Autoclavable
Specifications
Nickel-plated Stainless Steel Wire | |
Hayman | |
Hayman-type end with flat spoon | |
150 mm | |
30 mm |
Autoclavable | |
No | |
Glazed | |
12 mm | |
4 mm |