missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Nickel-plated Spatula
Spoons out powder and granular materials. Heathrow Scientific™ Nickel-plated Spatula also contains stainless steel wire for durability.
£11.70 - £11.75
Specifications
Material | Nickel-plated Stainless Steel Wire |
---|---|
Autoclavable | Autoclavable |
Disposable | No |
Product Code | Brand | Style | Length (Metric) | Length (Metric) Bowl | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Style | Length (Metric) | Length (Metric) Bowl | Price | Quantity & Availability | |||
12377509
|
Heathrow Scientific™
HS15909 |
Spoon end with flat handle | 225 mm | 38 mm |
£11.75
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
12367509
|
Heathrow Scientific™
HS15906 |
Hayman-type end with flat spoon | 150 mm | 12 mm |
£11.70
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
Description
- Made from nickel-plated, stainless steel wire
- Autoclavable
Specifications
Nickel-plated Stainless Steel Wire | |
Autoclavable | |
No |