missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ NitraSafe™ Cut-Protection Nitrile Fully-Coated Gloves
Designed for safe handling of oily heavy metal parts providing good grip and comfort.
£940.29
Specifications
Back Material | Nitrile |
---|---|
Certifications/Compliance | CE Mark 0493, Standard Category III EN 388 : 4331 |
Cuff Material | Nitrile |
Product Type | Heavyweight Gloves |
Glove Cuff Style | Nitragold™ |
Description
- Cut and sewn construction
- Cotton Jersey Kevlar™ liner
- Nitrile coating
- Palm-coated finish
- Nitragold™ cuff
Specifications
Nitrile | |
Nitrile | |
Nitragold™ | |
Cotton Jersey Dupont™ Kevlar™ aramid fiber | |
72 Pairs |
CE Mark 0493, Standard Category III EN 388 : 4331 | |
Heavyweight Gloves | |
Cotton Jersey Dupont™ Kevlar™ aramid fiber | |
Coated-palm | |
Greater resistance to cuts and abrasion |