missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Nerva BNAL Extra Long Nitrile Cleanroom Gloves
Nitrile 16 in. elbow length gloves are resistant to a range of chemicals and reduce the risk of cross contamination.
£740.00 - £763.00
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III |
---|---|
Cleanroom Class | Class 10 (ISO 4) |
Color | White |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 6.3 mil |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
13137196
|
Ansell
BNAL-S |
Small |
£740.00
Pack of 1000 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
13127196
|
Ansell
BNAL-M |
Medium |
£763.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
13117196
|
Ansell
BNAL-L |
Large |
£760.00
Pack of 1000 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
13147196
|
Ansell
BNAL-XL |
X-Large |
£740.00
Pack of 1000 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
15278188
|
Ansell
BNAL-XXL |
2X-Large |
£740.00
Pack of 1000 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||||
Description
- Extra long 16 in. to provide elbow protection
- Ambidextrous
- Non-sterile
- Textured, powder free, latex-free
- ESD Properties
- Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions
- Beaded cuff
- Non-particulating easy tear packaging
- Double-donnable
- Ideal for Controlled and Critical Environments, Production and Manufacturing, Lab and R&D
Spécification
EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III | |
White | |
6.3 mil | |
Ambidextrous | |
Nitrile | |
0.10 mm | |
Non-sterile | |
0.16 mm | |
BioClean™ Nerva BNAL | |
40 cm |
Class 10 (ISO 4) | |
Fully Textured | |
0.16 mm | |
Yes | |
3.9 mil | |
Powder Free | |
6.3 mil | |
ISO 9001, PPE Regulation 2016 425 Module D | |
16 in. |