missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Non-DEHP Flexible PVC Lab Tubing

Use this PVC tubing for transfer of liquids, gases, and inorganic chemicals found in lab, paint, pigment, and soap dispensing applications. Cole-Parmer™ Non-DEHP PVC Lab Tubing is ideal for analytical instruments, and general laboratory usage.

Brand:  Masterflex™ 95505-00

 View more versions of this product

Product Code. 13284409

  • £41.05 / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Nontoxic DEHP-free formulation
  • Flexible, small bend radii
  • Transparent; allows for visual inspection and flow monitoring
  • Certifications: FDA compliant, Proposition 65, REACH
  • Temperature range: –50 to 73°C
  • Autoclavable
Specifications

Specifications

FDA Compliant, Proposition 65, REACH
1.6 mm
3.2 mm
0.8 mm
-50°C
Transparent
73°C
Autoclavable
Tygon
15.24 m
Analytical instruments, general laboratory, use for transfer of liquids, gases, and inorganic chemicals found in lab, paint, pigment, and soap dispensing applications
1 Each
49 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.