missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Non-DEHP Flexible PVC Lab Tubing
Use this PVC tubing for transfer of liquids, gases, and inorganic chemicals found in lab, paint, pigment, and soap dispensing applications. Cole-Parmer™ Non-DEHP PVC Lab Tubing is ideal for analytical instruments, and general laboratory usage.
£41.05 - £373.00
Specifications
Certifications/Compliance | FDA Compliant, Proposition 65, REACH |
---|---|
Autoclavable | Autoclavable |
Material | Tygon |
Overall Length (Metric) | 15.24 m |
For Use With (Application) | Analytical instruments, general laboratory, use for transfer of liquids, gases, and inorganic chemicals found in lab, paint, pigment, and soap dispensing applications |
Product Code | Brand | Maximum Pressure | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Maximum Pressure | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
13284419
|
Masterflex™
95505-20 |
21 psi | 8 mm |
£252.00
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
||||
13294419
|
Masterflex™
95505-22 |
28 psi | 8 mm |
£300.00
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
||||
13264419
|
Masterflex™
95505-14 |
25 psi | 6.4 mm |
£278.00
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
||||
13214419
|
Masterflex™
95505-08 |
31 psi | 4.8 mm |
£154.00
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
||||
13204419
|
Masterflex™
95505-04 |
31 psi | 3.2 mm |
£67.70
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
||||
13214429
|
Masterflex™
95505-24 |
36 psi | 8 mm |
£373.00
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||||
13224419
|
Masterflex™
95505-06 |
43 psi | 3.2 mm |
£133.00
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||
13284409
|
Masterflex™
95505-00 |
49 psi | 1.6 mm |
£41.05
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
||||
Description
- Nontoxic DEHP-free formulation
- Flexible, small bend radii
- Transparent; allows for visual inspection and flow monitoring
- Certifications: FDA compliant, Proposition 65, REACH
- Temperature range: –50 to 73°C
- Autoclavable
Specifications
FDA Compliant, Proposition 65, REACH | |
Tygon | |
Analytical instruments, general laboratory, use for transfer of liquids, gases, and inorganic chemicals found in lab, paint, pigment, and soap dispensing applications | |
1 Each | |
73°C |
Autoclavable | |
15.24 m | |
-50°C | |
Transparent |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title