missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Non-DEHP Flexible PVC Lab Tubing

Use this PVC tubing for transfer of liquids, gases, and inorganic chemicals found in lab, paint, pigment, and soap dispensing applications. Cole-Parmer™ Non-DEHP PVC Lab Tubing is ideal for analytical instruments, and general laboratory usage.

Brand:  Masterflex™ 95505-22

 View more versions of this product

Product Code. 13294419

  • £300.00 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Nontoxic DEHP-free formulation
  • Flexible, small bend radii
  • Transparent; allows for visual inspection and flow monitoring
  • Certifications: FDA compliant, Proposition 65, REACH
  • Temperature range: –50 to 73°C
  • Autoclavable
Specifications

Specifications

FDA Compliant, Proposition 65, REACH
8 mm
11.2 mm
2.4 mm
-50°C
Transparent
73°C
Autoclavable
Tygon
15.24 m
Analytical instruments, general laboratory, use for transfer of liquids, gases, and inorganic chemicals found in lab, paint, pigment, and soap dispensing applications
1 Each
28 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers