missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Non-DEHP Tubing

£65.90 - £96.30

Specifications

Certifications/Compliance USP Class VI, REACH, ISO 10993
Autoclavable Autoclavable
Material Tygon
Overall Length (Metric) 15.24 m
For Use With (Application) Pharmaceutical and biotech research applications
View More Specs

Products 2
Product Code Brand Diameter (Metric) Outer Price Quantity & Availability  
Product Code Brand Diameter (Metric) Outer Price Quantity & Availability  
15477633
View Documents
Masterflex™
95666-06
19.1 mm
£96.30
50ft
Estimated Shipment: 09-07-2025
to see stock.
Add to basket
 
15407643
View Documents
Masterflex™
95666-09
6.4 mm
£65.90
50ft
Estimated Shipment: 09-07-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

USP Class VI, REACH, ISO 10993
Tygon
Pharmaceutical and biotech research applications
1 Each
Translucent
Autoclavable
15.24 m
-42°C
Sterile
74°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Non-DEHP Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.