missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
USP Class VI, REACH, ISO 10993 | |
4.8 mm | |
6.4 mm | |
0.8 mm | |
-42°C | |
Sterile | |
20 psi |
Autoclavable | |
Tygon | |
15.24 m | |
Pharmaceutical and biotech research applications | |
1 Each | |
Translucent | |
74°C |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Non-DEHP Tubing > O.D.: 6.4mm; I.D.: 4.8mm
Spot an opportunity for improvement?Share a Content Correction