Learn More
Merck Millex™ Syringe Filter, Hydrophilic PTFE
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.
Brand: Merck SLLG033NS
216.90 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Additional Details : Weight : 2.00000kg
Description
Applications:Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE
- Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
- Filtration of protein-containing aqueous or organic solutions
- Available in 0.20 μm and 0.45 μm pore sizes and three diameters to suit your application needs
- Polypropylene housing material offers low levels of extractables and broad chemical compatibility
Specifications
Light Blue | |
Chemistry: PTFE / Device Material: PP | |
0.2 μm | |
LG | |
PP | |
8.6 bar (125 psi) | |
50Pack | |
<100 mL | |
33 mm |
Single-use | |
Millex-LG Hydrophilic PTFE | |
Non-sterile | |
Analytical sample prep | |
Hydrophilic | |
Male Luer slip | |
Millex Syringe Filter | |
27 mm | |
33 mm |