missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Hydrophilic PTFE
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.
£260.00 - £1950.00
Specifications
Color | Light Blue |
---|---|
Disposable | Single-use |
Material | Chemistry: PTFE / Device Material: PP |
Sterility | Non-sterile |
For Use With (Application) | Analytical sample prep |
Product Code | Brand | Filter Code | Quantity | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filter Code | Quantity | Pore Size | Price | Quantity & Availability | |||
16349055
|
Merck
SLCR033NK |
LCR | 1000Pack | 0.45 μm |
£1950.00
Pack of 1000 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
16369055
|
Merck
SLLG033NB |
LG | 250Pack | 0.2 μm |
£824.00
Pack of 250 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
16379055
|
Merck
SLLG033NK |
LG | 1000Pack | 0.2 μm |
£1950.00
Pack of 1000 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||
16389055
|
Merck
SLLG033NS |
LG | 50Pack | 0.2 μm |
£260.00
Pack of 50 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||
Description
Applications:Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE
- Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
- Filtration of protein-containing aqueous or organic solutions
- Available in 0.20 μm and 0.45 μm pore sizes and three diameters to suit your application needs
- Polypropylene housing material offers low levels of extractables and broad chemical compatibility
Specifications
Light Blue | |
Chemistry: PTFE / Device Material: PP | |
Analytical sample prep | |
Hydrophilic | |
Male Luer slip | |
<100 mL | |
33 mm |
Single-use | |
Non-sterile | |
PP | |
8.6 bar (125 psi) | |
Millex Syringe Filter | |
27 mm | |
33 mm |