missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Non-Vented Polystyrene Petri Dishes
Used for easy stacking
Brand: Greiner Bio-One 632161
Additional Details : Weight : 0.10000kg
Description
- For long incubation periods
- Manufactured from crystal polystyrene for optimal analysis by microscopy
Specifications
80 mL | |
Polystyrene | |
Sterile | |
480 | |
No | |
94 mm |
Clear | |
Round | |
Heavy Design | |
20 | |
16 mm |
For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.