missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Non-Vented Polystyrene Petri Dishes
Used for easy stacking
£182.32 - £217.00
Specifications
Material | Polystyrene |
---|---|
Shape | Round |
Vent | No |
Height (Metric) | 16 mm |
Diameter (Metric) | 94 mm |
Product Code | Brand | Type | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Sterility | Price | Quantity & Availability | ||||
10207071
|
Greiner Bio-One
632161 |
Heavy Design | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10567571
|
Greiner Bio-One
632102 |
Heavy | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- For long incubation periods
- Manufactured from crystal polystyrene for optimal analysis by microscopy
Specifications
Polystyrene | |
No | |
94 mm |
Round | |
16 mm |
For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.