Learn More
Justrite™ Nonmetallic Liquid Disposal Safety Cans
Resists denting, puncturing, and chipping. The nonmetallic liquid disposal safety can has large mouth opening and lock-open cap for easy filling/pouring.
Brand: Justrite™ 14765Z
Code : 03
Additional Details : Weight : 0.50000kg
Description
Resists denting, puncturing, and chipping. The nonmetallic liquid disposal safety can has large mouth opening and lock-open cap for easy filling/pouring.
- Resist dents, punctures, and chemicals
- Safely store liquids that corrode stainless- or coated-steel safety cans
- Available with stainless-steel fittings
- Double-wall flame arrester guards against outside ignition
- Cap automatically vents to prevent pressure buildup between 3 and 5psig
Specifications
19 L | |
30.5 cm | |
5 gal. | |
50.8 cm | |
9.3 cm | |
For easy filling/pouring | |
HDPE |
FM | |
12 in. | |
Red | |
3.65 in. | |
Flame arrester, stainless steel fitting | |
20 in. | |
Liquid Disposal Can |