missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Nonwoven Polyester Lab-Tips™ Swabs
Nonwoven Polyester Swabs are available with small and long handles.
£470.00 - £565.00
Specifications
Certifications/Compliance | RoHS 2002/05 and REACH |
---|---|
Product Type | Swab |
Adhesive Type | Non-contaminating |
Handle Material | Polypropylene |
Tip Material | Non-woven Polyester |
Product Code | Brand | Length (Metric) Tip | Length (Metric) Handle | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Tip | Length (Metric) Handle | Price | Quantity & Availability | ||||
17208650
|
Berkshire™
LTN70F.20 |
1.1cm | 5.9cm |
£565.00
Pack of 2000 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
12886804
|
Berkshire™
LTN1465.10 |
1.7cm | 14.5cm |
£470.00
Pack of 1000 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
Description
- Double layer, hydroentangled polyester over flexible paddle
- Soft and non abrasive
- Thermally bonded head
- Packaged in an ISO class 4 (Class 10) cleanroom
Specifications
RoHS 2002/05 and REACH | |
Non-contaminating | |
Non-woven Polyester |
Swab | |
Polypropylene |