missing translation for 'onlineSavingsMsg'
Learn More

uvex NORA White 94766 Polymer Boot with PVC-Sole - Width 11

Long PVC safety boot made with steel toecap and midsole

Brand:  uvex 9476640

26.28 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 17217391

  • £34.15 / 1 pair
Estimated Shipment: 04-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

NORA Safety Boot 9476.6 S5 SRC

  • Free of plasticizers included on SVHC Candidate List of the REACH regulation
  • Resistant to oil, grease, fuel, alkalis, acids and disinfectants
  • Anatomically shaped lasts, prevent fatigue
  • Long shaft can be shortened to meet individual requirements
    • Shaft height: 33 cm (for size 42 boot)
  • Anatomically shaped footbed
  • Toe and heel reinforcements
  • Ankle protection
  • Ribbed heel with kick off tab to assist removal
  • Antistatic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

White
40
Reusable
Unisex
NORA
Trainers
S5
ESD Safety Shoe
PVC
Rubber
EN ISO 20345:2011
Standard Width
Yes
No
SRC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers