missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex NORA White 94766 Polymer Boot with PVC-Sole - Width 11
Long PVC safety boot made with steel toecap and midsole
£34.15 - £35.50
Specifications
Color | White |
---|---|
Material | PVC |
Toe Material | Rubber |
Disposable | No |
Certifications/Compliance (Europe) | EN ISO 20345:2011 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17277381
|
Uvex
9476636 |
36 |
£34.15
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17287381
|
Uvex
9476637 |
37 |
£34.15
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17297381
|
Uvex
9476638 |
38 |
£34.15
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17207391
|
Uvex
9476639 |
39 |
£34.15
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17217391
|
Uvex
9476640 |
40 |
£34.15
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17227391
|
Uvex
9476641 |
41 |
£34.15
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17237391
|
Uvex
9476642 |
42 |
£34.15
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17247391
|
Uvex
9476643 |
43 |
£34.15
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17257391
|
Uvex
9476644 |
44 |
£35.50
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17267391
|
Uvex
9476645 |
45 |
£34.15
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17277391
|
Uvex
9476646 |
46 |
£34.15
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17287391
|
Uvex
9476647 |
47 |
£34.15
1 pair |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
NORA Safety Boot 9476.6 S5 SRC
- Free of plasticizers included on SVHC Candidate List of the REACH regulation
- Resistant to oil, grease, fuel, alkalis, acids and disinfectants
- Anatomically shaped lasts, prevent fatigue
- Long shaft can be shortened to meet individual requirements
- Shaft height: 33 cm (for size 42 boot)
- Anatomically shaped footbed
- Toe and heel reinforcements
- Ankle protection
- Ribbed heel with kick off tab to assist removal
- Antistatic
Specifications
White | |
Rubber | |
EN ISO 20345:2011 | |
Standard width | |
Yes | |
S5 |
PVC | |
No | |
Unisex | |
NORA | |
No | |
SRC |