missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex NORA White 94766 Polymer Boot with PVC-Sole - Width 11
Long PVC safety boot made with steel toecap and midsole
Brand: Uvex 9476641
26.28 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 1.96000kg
Description
NORA Safety Boot 9476.6 S5 SRC
- Free of plasticizers included on SVHC Candidate List of the REACH regulation
- Resistant to oil, grease, fuel, alkalis, acids and disinfectants
- Anatomically shaped lasts, prevent fatigue
- Long shaft can be shortened to meet individual requirements
- Shaft height: 33 cm (for size 42 boot)
- Anatomically shaped footbed
- Toe and heel reinforcements
- Ankle protection
- Ribbed heel with kick off tab to assist removal
- Antistatic
Specifications
White | |
41 | |
No | |
Unisex | |
NORA | |
No | |
SRC |
PVC | |
Rubber | |
EN ISO 20345:2011 | |
Standard width | |
Yes | |
S5 |