missing translation for 'onlineSavingsMsg'
Learn More

Norell™ High Throughput 3mm NMR Sampling Tubes

Designed for single usage during routine NMR. Norell™ High Throughput 3mm NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.

Brand:  Norell S-3-HT-8

 View more versions of this product

Product Code. 12890046

  • £154.00 / Pack of 25
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Disposable
  • Economical price
  • Manufactured from Class A borosilicate glass for reproducibility and durability
Specifications

Specifications

203 mm
NMR Sample Tube
2.99 mm
One-time use for routine NMR
Borosilicate Glass
Natural
2.41 mm
25 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers