missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ High Throughput 3mm NMR Sampling Tubes
Designed for single usage during routine NMR. Norell™ High Throughput 3mm NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.
£142.00 - £167.00
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | NMR Sample Tube |
Color | Natural |
Diameter (Metric) Outer | 2.99 mm |
Diameter (Metric) Inner | 2.41 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12880046
|
Norell
S-3-HT-7 |
178 mm |
£167.00
Pack of 25 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
12890046
|
Norell
S-3-HT-8 |
203 mm |
£142.00
Pack of 25 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
Description
- Disposable
- Economical price
- Manufactured from Class A borosilicate glass for reproducibility and durability
Specifications
Borosilicate Glass | |
Natural | |
2.41 mm | |
25 Pack |
NMR Sample Tube | |
2.99 mm | |
One-time use for routine NMR |